Shop All Microphones
Hon
Oklahoma Sound MIC-1 Electret Condenser Unidirectional Handheld Microphone with 9' Cable
Mfr # 386MIC1
Zoro # G911127756
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 386MIC1
- Zoro # G911127756
- Country of Origin United States
- Category Microphones
Description
Be heard loud and clear with this Oklahoma Sound MIC-1 electret condenser unidirectional handheld microphone with 9' cable! This microphone has an attractive classic style with its metallic black exterior and it's perfect for use in stationary or mobile presentations as the microphone comes with a 9' cable. Its unidirectional design helps to isolate the speaker's voice and reduce background noise for a clearer sound. Plus the condenser construction has a high sensitivity and provides a high quality sound so that your whole audience can hear without issue.**Due to its electret construction there's no need to use an external power source for polarization instead the microphone just needs to be plugged in with its included 1/4'' input jack. The handheld design is easy to hold and allows the user to move about their environment easily. This microphone is compatible with most Oklahoma Sound equipment and sound lecterns and can even be mounted onto some lecterns for a stationary presentation. This Oklahoma Sound microphone is perfect for use in any auditorium office or conference center!**Overall Dimensions:*Width: 2''*Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Maxell CD Recordable Media, MAX648200, CD-R Media, 48x Speed, 700 MB Capcity (648200)
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- Black (PDU-TSTRIP-2.4A-6P-2U-BK)
- DIAMOND SERIES 8MP IP Turret 2.8mm Fixed Lens, Built-In Mic, Starlight (HNC3V381TM-IRAS-S2/28)
- COMMSCOPE Replacement for Tessco 221213 (221213)
- PYLE Floor-Standing Suspension Mic Boom Stand (PMKSH28)
- MARMAT 6 Pin Din Microphone Connector (P6DX)
- TZUMI Tzumi 7523 USB Plug & Play Desktop Condensor Microphone (7523)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in., White Plastic (50 Pack) (MP7720-50)
- PYLE 8 Mic Handheld Vhf Wireless Mic System, PDWM8700 (PDWM8700)
- UNIDEN Uniden BMKG0645001 4 Pin Electret Replacement Microphone for PRO505XL & PRO538W (BMKG0645001)
- FIVEGEARS Replacement CB Microphone for PRO510xL and PRO520xL (FI50372)
- Hon Microphones