Shop All Furniture Parts
Hon
Oklahoma PRA-8000/PRA8-5 Pro Audio Bluetooth Wireless Portable PA System with Wireless Microphone
Mfr # 386PRA800085
Zoro # G511127804
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # 386PRA800085
- Zoro # G511127804
- Country of Origin United States
- Category Furniture Parts
Description
The Oklahoma Sound PRA-8000/PRA8-5 Pro Audio Bluetooth wireless portable PA system with wireless handheld microphone comes with everything you need to run your event or presentation without weighing you down. This PA system weighs only 19 lb. and includes a built-in handle so you can easily transport it from one part of the office to another or from the auditorium to the playground! The built-in 8'' speaker 40W solid state amplifier and echo processor produce clear and powerful sound for your whole audience to hear. A built-in three band equalizer even allows you to customize the sound.**Deliver speeches and presentations with the included wireless handheld microphone that can be used up to 100' away from the receiver / speaker. Or use a wired microphone sold separately with the 1/4'' mic input in the control panel. The control panel also has an SD / MCC port 1/4'' and 1/8'' auxiliary inputs for media players and a USB port to play MP3 files. Plus with the built-in Bluetooth technology you can even play music from your smartphone. This system runs up to 5 hours on a built-in lead acid rechargeable battery or it can run from an AC wall plug. Due to its portable compact design it can be placed on any flat surface or used with an optional tripod pole mount sold separately. Be heard clearly with this portable Oklahoma Sound PA system!**Set Includes:*1 wireless handheld microphone*1 built-in 8'' speaker*1 40W solid state amplifier*1 echo processor*1 built-in three band equalizer*1 built-in lead acid rechargeable battery*1 AC wall plug**Overall Dimensions:*Width: 11''*Depth: 11''*Height: 17''*Weight: 19 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Vinyl (493N65)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Pearl White (20222)
- ACHIM IMPORTING Achim SPPN63SV06 50 x 63 in. Spectrum Rod Pocket Window Curtain Panel; Silver & Gold (SPPN63SV06)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- TUUCI Bottom Hub Silver Polymer-6 Position (K101001-6-SIL-1M)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 4 23/32 in (120 mm), Matte Black (205120900)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg - Walnut (01243006WL6)
- TRUE Cutting Board, Poly, 72" x 28-1/4" x 1/2" (810849)
- Hon Furniture Parts