Shop All Task Chairs
Hon
Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black
Mfr # HONNR12SAMC10BT
Zoro # G106434478
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 43 lbs
- Color Black
- Standards Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
- Features Knee Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
- Application General Office & Task
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONNR12SAMC10BT
- Zoro # G106434478
- UPC # 196785163853
- Country of Origin United States
- Category Task Chairs
Details
Weight | 43 lbs |
Color | Black |
Standards | Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards |
Features | Knee Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Application | General Office & Task |
Includes | Arms |
Arm Type | T-Bar |
Weight Capacity (text) | Supports Up to 300 lb |
Description
Give your back a break with intuitive, adjustable lumbar support. Maximize your comfort with an advanced tilt control that distributes your weight comfortably and lets you recline with ease. Stay cool and comfortable with a breathable four-way stretch mesh back that cradles every pressure point. Discover your ideal fit and sit with adjustable seat height and height- and width-adjustable arms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- VINTIQUEWISE Brown Large Wooden Lockable Trunk Farmhouse Style Rustic Design Lined Storage Chest w/Rope Handles (QI003797L)
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- HON Mesh Task Chair (SVM1ALC10TK)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- HON Task Chair, Black (5705GA10T)
- HON Task Chair, Width Height Adjustable, Black (HVL582.ES10.T)
- HON Ignition 2.0 4-Way Stretch Mesh Back and Seat Task Chair, Up to 300 lb, 17 in. to 21 in. Seat, Black (HONI2MSKY2IMTHR)
- HON Vinyl Task Chair, Black (HONI2UL2AU10TK)
- ALERA Leather Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4819)
- Hon Seating