Shop All Waiting Room & Guest Chairs
Hon
Nucleus Series Recharge Guest Chair, Up to 300 lb, 17.62" Seat Height, Black Seat/Back, Black Base
Mfr # HONNR6FMC10P71
Zoro # G406434451
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Color Black
- Back Color Black
- Weight Capacity Supports Up to 300 lb
- Standards Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONNR6FMC10P71
- Zoro # G406434451
- UPC # 196785340827
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Details
Item | Chairs/Stools |
Arm Style | Loop |
Seat Color | Black |
Back Color | Black |
Weight Capacity | Supports Up to 300 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards |
Includes | Arms Included |
Application | General Office & Task |
Description
HON Nucleus seating is constructed from innovative materials to deliver comfort from the inside out. This fixed arm guest chair stacks up to four high, making it ideal not only for the office, but also for active rearrangement in multipurpose rooms, training rooms and common areas. Back is black, breathable four-way stretch mesh that cradles your spine. Back pivots to flex to the desired position. Stacks up to four high on the floor for quick rearrangement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- RAD SPORTZ Adjustable Bike Desk - Rolling Laptop Cart for Stationary Bike or Trainer - Exercise While Working (83-DT5086)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- Hon Office Chairs