Shop All Utility Stools
Hon
MTS11EA11 Black Medical Exam Stool
Mfr # 328HONMTS11E
Zoro # G911128869
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 328HONMTS11E
- Zoro # G911128869
- Country of Origin United States
- Category Utility Stools
Description
The HON MTS11EA11 black medical exam stool with back provides a compact seating solution perfect for use in healthcare and research facilities. Its circular shape allows freedom of movement in exam rooms or laboratories while the antimicrobial black vinyl seat and back are easy to wipe clean. Comfortable 3'' padding cushions you as you sit and 5 casters provide easy rolling on most floor surfaces.**An aluminum base makes this stool lightweight but durable and the clean polished finish blends in with most interiors. The seat height can be adjusted up and down to suit the needs of the user. An all-around practical choice for your facility this medical stool combines sturdy construction with reliable performance.**Overall Dimensions:*Width: 24 1/4''*Depth: 27 1/4''*Height: Adjustable from 31 1/2'' to 38''*Capacity: 250 lb.**Seat Dimensions:*Diameter: 16''*Height: Adjustable from 17 1/4'' to 22''**Back Dimensions:*Width: 15 1/2''*Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Goleta Shores' Canvas Art, 16x24 (ALI0776-C1624GG)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Grey, Black (I 7505)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- HON Stool, Medical, Bk (MTS01EA11)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- REGENCY SEATING Regency Sit-Stand Stool - Black - Brody Series (1950BK)
- Hon Utility Stools