Shop All Stacking Chairs
Hon
Motivate Onyx High-Density Stacking Chair, 4PK
Mfr # 329HONMS101O
Zoro # G111128966
product price: $973.99
/pk 4, $243.50/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 329HONMS101O
- Zoro # G111128966
- Country of Origin United States
- Category Stacking Chairs
Description
Create the ideal workstation with this HON Motivate onyx high-density stacking chair. This chair features a dynamic flex-zone seat and back motion that helps to create all-day comfort. The integral built-in handle of this chair allows it to be easily moved and used in a variety of settings as needed. It also boasts a high-strength steel rod frame and an ergonomic seating platform that is designed to reduce pressure points for back support.**The molded shell of this chair is made of durable fiber reinforced resin for flexibility and long-lasting use. It is easy to clean and can be stacked up to 12 chairs high to save valuable space when not in use. Additionally it provides a sturdy 300 lb. weight capacity to accommodate a wide variety of users. The attractive onyx color of this chair with chrome finished frame ensures that it will fit into any office aesthetic for a contemporary and professional look.**Overall Dimensions:*Width: 21''*Depth: 23''*Height: 32 1/4''*Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Adjustable Height Swivel Mechanics Seat 18" to 22" (86994)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- PYRAMID Digital Timer Controller (CBPLATEKIT)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON Chair, Stack, Ny, PK4 (4041RE)
- HON MCU10, IGNITION 2.0 4-WAY STRETCH MESH BACK MOBILE STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE (IS107HIMCU10)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- FLASH FURNITURE Advantage Black Student Stack School Chair, 14" (ADV-SSC-14BLK)
- Hon Stacking Chairs