Shop All Stacking Chairs
Hon
Motivate Nesting/Stacking Flex-Back Chair, Supports Up to 300 lb, Onyx Seat, Black Back/Base
Mfr # HMN2.F.H.IM.ON.CU10.CBK
Zoro # G906172068
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 26.75"
- Depth 23.13"
- Caster Type Hard
- Back Material Ilira® Stretch M4
- Seat Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMN2.F.H.IM.ON.CU10.CBK
- Zoro # G906172068
- UPC # 196785481490
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Overall Width | 26.75" |
Depth | 23.13" |
Seat Width | 17" |
Seat Height Max. | 19" |
Overall Height | 34" |
Seat Depth | 17" |
Back Height | 18" |
Back Width | 20" |
Details
Caster Type | Hard |
Back Material | Ilira® Stretch M4 |
Application | Conference & Meeting; Guest/Reception & Lounge |
Color | Black |
Includes | Yes |
Arm Style | Flared 7-Bar |
Weight Capacity | Supports Up to 300 lb |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Description
Efficient footprint and versatile design deliver comfort and adaptability. Contoured seat and back move with the body to reduce pressure points. Conforms to each user's movement so that no matter how they sit, or how long they stay, they will remain comfortable. Flip-up seat helps conserve space when stored. Stackable up to four high on the floor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM PRINTED RUGS Custom Printed Rugs Last Glance The Mule Deer Mule Deer Sensing Danger Rugs (THE LAST GLANCE MULE DEER)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- ORE FURNITURE Ore Furniture K-2534-P1 28 in. Last Supper Plaque (K-2534-P1)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON Chair, Stack, Ny, PK4 (4041RE)
- HON MCU10, IGNITION 2.0 4-WAY STRETCH MESH BACK MOBILE STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE (IS107HIMCU10)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON HON, MOTIVATE FOUR-LEG STACKING CHAIR, ONYX SEAT/BLACK BACK, PLATINUM BASE, 2PK (MG101ON)
- FLASH FURNITURE Stack Chair, Frame, Black, 14" (RUT-14-PDR-BLACK-GG)
- Hon Stacking Chairs