Shop All Stacking Chairs
Hon
Motivate Four-Leg Stacking Chair, Morel/Shadow, Platinum Base, PK2
Mfr # HMG2.N.A.SD.CU24.PLAT
Zoro # G4525839
product price: $464.99
/pk 2, $232.50/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Overall Height 32.25"
- Weight Capacity Supports Up to 300 lb
- Caster Type Four Dual-Wheel Casters
- Width 18.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMG2.N.A.SD.CU24.PLAT
- Zoro # G4525839
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Overall Height | 32.25" |
Width | 18.25" |
Overall Width | 21" |
Depth | 23" |
Height | 18.25" |
Details
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight Capacity | Supports Up to 300 lb |
Caster Type | Four Dual-Wheel Casters |
Material | 100% Polyester |
Application | Conference & Meeting; Guest/Reception & Lounge |
Color | Morel |
Weight | 40 lbs |
Style | Stacking Chair |
Description
This seating line transforms any space into a dynamic environment, capable of supporting the ways people work. From flexible training areas to dedicated workstation spaces to the countless gathering opportunities in between, this boasts an efficient footprint and versatile design that delivers ultimate comfort and adaptability. The advanced contours of the seat and back move with the body to reduce pressure points; one-piece propylene backrest can be easily wiped down. Stack up to six high on the floor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Poster Frame 16" x 20" Frame Size Rectangle Wall Mountable (49223)
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON Chair, Stack, Ny, PK4 (4041RE)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON MCU10, IGNITION 2.0 4-WAY STRETCH MESH BACK MOBILE STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE (IS107HIMCU10)
- FLASH FURNITURE 661 lb. Capacity Gray Stack Chair w/ Black Frame (RUT-16-PDR-GY-GG)
- Hon Stacking Chairs