Hon

Monitor Arm, Dual, w/2 USB Ports, 5.75"x15.83"x12.83", SE


product price: $269.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Free up more work space by using this dual-monitor arm with two USB ports to bring flat screen monitors to eye level and off your desk. It displays and moves each screen independently with a single mount. Easily tilt each monitor up and down or swivel it to position them wherever you desire. Monitor tilt ranges from 15 degrees to negative 85 degrees. Height adjusts from 12-4/5" to 17-1/5" tall. Two USB ports provide a convenient way to stay connected to your data. Enclosed cable management presents a clean appearance. Install with grommet or desktop mounting. Arm is made of high-quality aluminum alloy. Its maximum extension is 21". VESA compatibility is 75mm and 100mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.