Shop All Table Tops
Hon
Mod Worksurface, 72w x 30d, Slate Teak
Mfr # HONPLRW7230LS1
Zoro # G606437405
product price: $142.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Material Laminate
- Depth 30 in
- Width 72 in
- Height 1 in
- Features 72" Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLRW7230LS1
- Zoro # G606437405
- UPC # 194966437540
- Country of Origin United States
- Category Table Tops
Dimensions
Depth | 30 in |
Width | 72 in |
Height | 1 in |
Details
Tabletop Color | Slate Teak |
Material | Laminate |
Item | Tables |
Features | 72" Top |
For Use With | HON® Mod Legs and Bases |
Standards | Meets or Exceeds ISTA Performance Standards |
Thickness | 1" |
Series | HON® Mod Series |
Shape | Rectangular |
Edge Type | Square Edge |
Description
Add to a Mod base to create a fully functioning table or desk. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options. Metal-to-metal fastening system allows for precise fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- NO. 918 No918 Reno Beige Curtain 102 in. W X 84 in. L (AC-RENO84ANT)
- TRADEMARK FINE ART Color Bakery 'Fallen Gold I' Canvas Art, 24x24 (ALI4931-C2424GG)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- HON Mod Worksurface, 60w x 24d, Sepia Walnut (HONPLRW6024LE1)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- HON Worksurface, Rectangle, 66"x24", Slate Teak (HONPLRW6624LS1)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- Hon Table Tops