Shop All Table Tops
Hon
Mod Worksurface, 72w x 30d, Sepia Walnut
Mfr # HONPLRW7230LE1
Zoro # G706437411
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Sepia Walnut
- Material Laminate
- Width 72 in
- Depth 30 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLRW7230LE1
- Zoro # G706437411
- UPC # 194966882104
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 1 in |
Details
Tabletop Color | Sepia Walnut |
Material | Laminate |
Item | Tables |
For Use With | HON® Mod Legs and Bases |
Thickness | 1" |
Standards | Meets or Exceeds ASNI/BIFMA Standards |
Edge Type | Square Edge |
Shape | Rectangular |
Series | HON® Mod Series |
Description
Add to a Mod base to create a fully functioning table or desk. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options. Metal-to-metal fastening system allows for precise fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- CRES COR Power Supply Cord (08100651)
- HON Worksurface, Rectangle, 66"x24", Slate Teak (HONPLRW6624LS1)
- HON Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry (HONPT2472NSFF)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- HON Worksurface, Rectangle, 66"x30", Slate Teak (HONPLRW6630LS1)
- Hon Table Tops