Shop All Table Tops
Hon
Mod Worksurface, 60w x 24d, Slate Teak
Mfr # HONPLRW6024LS1
Zoro # G406437391
product price: $94.50
/ea
Free Shipping & Returns
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Slate Teak
- Material Laminate
- Depth 24 in
- Height 1 in
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLRW6024LS1
- Zoro # G406437391
- UPC # 194966437427
- Country of Origin United States
- Category Table Tops
Dimensions
Depth | 24 in |
Height | 1 in |
Width | 60 in |
Details
Tabletop Color | Slate Teak |
Material | Laminate |
Item | Tables |
For Use With | HON® Mod Legs and Bases |
Features | 60" Top |
Thickness | 1" |
Standards | Meets or Exceeds ISTA Performance Standards |
Shape | Rectangular |
Edge Type | Square Edge |
Series | HON® Mod Series |
Description
Add to a Mod base to create a fully functioning table or desk. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options. Metal-to-metal fastening system allows for precise fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 6026Q)
- ADMIRAL Bath Towels 24x48 , 12PK (ADML-2448-8)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Vinyl/Metal (493P18)
- VULCAN HART Retaining Ring (RR-006-23)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- HON Mod Worksurface, 60w x 24d, Sepia Walnut (HONPLRW6024LE1)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- Hon Table Tops