Shop All Table Tops
Hon
Mod Worksurface, 60w x 24d, Sepia Walnut
Mfr # HONPLRW6024LE1
Zoro # G906437457
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Sepia Walnut
- Width 60 in
- Depth 24 in
- Height 1 in
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONPLRW6024LE1
- Zoro # G906437457
- UPC # 194966882067
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 1 in |
Details
Tabletop Color | Sepia Walnut |
Item | Tables |
Material | Laminate |
For Use With | HON® Mod Legs and Bases |
Features | 60" Top |
Thickness | 1" |
Standards | Meets or Exceeds ISTA Performance Standards |
Series | HON® Mod Series |
Shape | Rectangular |
Edge Type | Square Edge |
Description
Add to a Mod base to create a fully functioning table or desk. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options. Metal-to-metal fastening system allows for precise fit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- PRIME-LINE Roller Drawer Guide Lhrh (22798)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- AMERICAN HERITAGE Organic Washcloth Set-Aqua Seas (WX13916AQMDHR4P)
- HON Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry (HONPT2472NSFF)
- HON Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh (HETR2460E.N.B9.K)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- HOLLAND BAR STOOL CO 36 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RWM)
- Hon Table Tops