Shop All Table Tops
Hon
Mod Worksurface, 48w x 24d, Traditional Mahogany
Mfr # HONPLRW4824LT1
Zoro # G206437447
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 48 in
- Material Laminate
- Depth 24 in
- Standards Meets or Exceeds ISTA Performance Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLRW4824LT1
- Zoro # G206437447
- UPC # 194966437403
- Country of Origin United States
- Category Table Tops
Dimensions
Height | 1 in |
Width | 48 in |
Depth | 24 in |
Details
Tabletop Color | Traditional Mahogany |
Item | Tables |
Material | Laminate |
Standards | Meets or Exceeds ISTA Performance Standards |
For Use With | HON® Mod Legs and Bases |
Features | 48" Top |
Thickness | 1" |
Shape | Rectangular |
Edge Type | Square Edge |
Series | HON® Mod Series |
Description
Add to a Mod base to create a fully functioning table or desk. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options. Metal-to-metal fastening system allows for precise fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIONWISE Height Adjustable Desk, 60x30", White, Wood (SDD60W)
- MIDWEST FASTENER 3/4" Black Plastic Round Cap Plugs 5PK (76661)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- FLASH FURNITURE Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series (FD-CH02185-SV-DKGY-GG)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- HON Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry (HONPT2472NSFF)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- HON Between Round Table Tops, 42" Dia., Harvest (HBTTRND42.N.C.C)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- Hon Table Tops