Shop All Table Tops
Hon
Mod Worksurface, 48w x 24d, Slate Teak
Mfr # HONPLRW4824LS1
Zoro # G306437651
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 24 in
- Width 48 in
- Material Laminate
- Height 1 in
- For Use With HON® Mod Legs and Bases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLRW4824LS1
- Zoro # G306437651
- UPC # 194966437397
- Country of Origin United States
- Category Table Tops
Dimensions
Depth | 24 in |
Width | 48 in |
Height | 1 in |
Details
Tabletop Color | Slate Teak |
Material | Laminate |
Item | Tables |
For Use With | HON® Mod Legs and Bases |
Thickness | 1" |
Features | 48" Top |
Standards | Meets or Exceeds ISTA Performance Standards |
Shape | Rectangular |
Series | HON® Mod Series |
Edge Type | Square Edge |
Description
Add to a Mod base to create a fully functioning table or desk. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options. Metal-to-metal fastening system allows for precise fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-CF-EC)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- STACKBIN Mobile Computer Dest W/ Top Shelf (P3624-T-INS)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- HON Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh (HETR2460E.N.B9.K)
- HON Worksurface, Rectangle, 66"x30", Slate Teak (HONPLRW6630LS1)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- EDGEMATE Alder Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.AD)
- Hon Table Tops