Shop All Desks
Hon
Mod Sepia Walnut Laminate Door for 60'' Desk Hutches and Wall-Mounted Storage Cabinets, 2PK
Mfr # 329HONLD60L
Zoro # G711206965
product price: $42.79
/pk 2, $21.40/ea
$42.79
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
Create more private secure storage with the help of this HON Mod sepia walnut laminate door for 60'' desk hutches and wall-mounted storage cabinets. Designed for use with HON Mod 60'' desk hutches and wall-mounted storage cabinets sold separately add this door to a compatible unit to provide privacy and greater security to your office storage. This door's highly durable laminate surface resists stains scratches and spills to withstand daily use and keep it looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options. The rich sepia walnut finish creates an attractive appearance quickly becoming the focal point of any room.**Overall Dimensions:*Width: 14 7/8''*Depth: 3/4''*Height: 14 13/16''
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
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- BESTAR Queen Wall Bed Kit, Nebula, White, 115" (25884-17)
- ISL FURNISHINGS Ibiza Rattan Modern Folding Chair 2, Natural (CH51DC-2PK-NATURAL)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- HON HON Wood Desk - Full Height Left Pedestal - 66inW x 30inD x 29-1/2inH - Mahogany - 10500 Series (HON105896LNN)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- HON HON Return Desk with Full Height Pedestal, Left - 48in - Mahogany - 10500 Series (HON105906LNN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105890.NN)
- HON Pedestal Desk, 30" D, 48" W, 29.5" H (HP3251R.N.S)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- GLOBAL EQUIPMENT Interion 48" Right Handed Return Table, Gray (812235GY)
- Hon Desks