Shop All Desks
Hon
Mod Return Shell, Right, 48w x 24d x 29h, Sepia Walnut
Mfr # HONPLRS4824LE1
Zoro # G006439825
original price:
$152.60
4% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24 in
- Overall Height 29 in
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Edge Type Square Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 29 in |
Details
Item | Returns |
Color | Sepia Walnut |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Edge Type | Square Edge |
Top Material | Laminate |
Series | HON Mod |
Base Material | Laminate |
For Use With | To create an inL in workstation add a desk shell or credenza shell |
Top Thickness | 2 in |
Return Orientation | Reversible |
Description
Add a desk shell or credenza shell to create an L-workstation. Desktop grommets help to organize power and data cables on the worksurface. Durable laminate resists scratches, spills, and stains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- HON 14.63 in D, 32.63" W, 37.13" H, Harvest, High-Pressure Laminate (H107292.CC)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- D2D TECHNOLOGIES 59 x 47 x 24 in. Wood & Metal Desk - Brown & Gray (D22998354)
- Hon Desks