Shop All Desks
Hon
Mod Bridges, 42"w x 24"d x 29"h, Sepia Walnut
Mfr # HONLB4224LE1
Zoro # G806438103
original price:
$132.80
7% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Overall Depth 24 in
- Overall Height 29 in
- Base Material Laminate
- Top Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 42 in |
Overall Depth | 24 in |
Overall Height | 29 in |
Details
Item | Bridges |
Color | Sepia Walnut |
Base Material | Laminate |
Top Material | Laminate |
Top Thickness | 1 in |
Standards | Meets or Exceeds ANSMI/BIFMA Standards |
Edge Type | Square Edge |
For Use With | To create a inU in workstation, you must order all three: the desk shell, the bridge and the credenza. |
Series | HON Mod |
Description
This non-handed bridge can be combined with a Mod desk shell and a credenza shell to create a U-workstation. The durable laminate surface is available in a variety of attractive finish options, which allows you to match other Mod elements. Storage pedestals must be ordered separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Safeguard Strike, 3/4"to1-1/2"Offset (10058005002)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9529)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- HON Desk Return, 24 in D, 42" W, 29.5" H, Harvest/Putty, Metal (HP3236L.C.L)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (H34962.C.L)
- HON HON Wood Desk - Full Height Right Pedestal - 72inW x 24inD x 29-1/2inH - Mahogany - 10500 Series (HON105895RNN)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- Hon Desks