Shop All Desks
Hon
Mod 72in x 24in x 1in Slate Teak Rectangular Worksurface
Mfr # 329HONLPL250
Zoro # G711176329
product price: $327.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create the ideal workstation with this HON Mod 72'' x 24'' x 1'' slate teak rectangular worksurface. This worksurface is compatible with a Mod base sold separately to form a table or desk in your office space. When used with other furniture pieces in the Mod line sold separately it will provide a cohesive and visually appealing display. This makes it ideal for use in both private office and open floor settings alike.**The rich slate teak finish of this worksurface gives an attractive appearance allowing it to quickly becoming the focal point of any room. Its highly durable laminate surface is constructed to resist stains scratches and spills for long-lasting use in your establishment. Plus it is easy to clean and requires less maintenance compared to wood options. It also comes with built-in grommets for easy wire management.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 72''*Depth: 24''*Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- HON HON, 38000 SERIES RIGHT PEDESTAL DESK, 72W X 36D X 29.5H, MAHOGANY/CHARCOAL (38293RNS)
- HON HONĀ® 10500 Series "L" or "U" Workstation Right Pedestal Desk 72"W x 36"D x 29-1/2"H Harvest (HON10585RCC)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10787R.CC)
- HON Mod U-Leg, 29.75in X 2in X 27.86in, Silver (LPLLEG30USVR)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10516L.NN)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Brown, Black (I 7504)
- Hon Desks