Shop All Desks
Hon
Mod 72in x 20in x 1in Slate Teak Low Credenza Top
Mfr # 329HONLCL726
Zoro # G411183290
product price: $305.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create the ideal workstation with this HON Mod 72'' x 20'' x 1'' slate teak low credenza top. This credenza top is the perfect addition to any busy office setting. Its highly durable laminate surface is constructed to resist stains scratches and spills for long-lasting use in your establishment. It is easy to clean and requires less maintenance compared to wood options. When used with other furniture pieces in the Mod line sold separately it will provide a cohesive and visually appealing display.**The rich slate teak finish of this top creates an attractive appearance quickly becoming the focal point of any room. It is compatible with Mod 72'' topless credenzas sold separately for a complete look and a fully functional workspace. Use it as a desktop to write documents a space to hold handouts or even a surface to store communal office supplies for easy access.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 72''*Depth: 20''*Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROLOCK AeroLock: Chicago File Cabinet Series 1X1-7X6-60 Keys (AER-CK-15)
- SIGNMISSION Zombie Next 5 Miles Circle Corrugated Plastic Sign (C-8-CIR-Zombie next 5 miles)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Polished Brass (01HC9003PB1)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- HON Desk Return, 14.63 in D, 48" W, 37.13 in H, Mahogany, Woodgrain Laminate (H105323.NN)
- HON Mod Bridges, 42"w x 24"d x 29"h, Sepia Walnut (HONLB4224LE1)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- HON Mod Desk Shell, 72" x 30" x 29", Sepia Walnut, PK2, 2PK (HONLDS7230LE1)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest, Woodgrain Laminate (H10784L.CC)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (H10573.NN)
- HON Mod Credenza Shell, 72w x 24d x 29h, Sepia Walnut (HONLCS7224LE1)
- Hon Desks