Shop All Desk Accessories & Organizers
Hon
Mod 72'' x 12'' x 1'' Frosted Glass Transaction Top
Mfr # 329HONLPL188
Zoro # G711132523
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # 329HONLPL188
- Zoro # G711132523
- Country of Origin United States
- Category Desk Accessories & Organizers
Description
Create an ideal workstation with this HON Mod 72'' x 12'' x 1'' frosted glass transaction top. This top is the perfect addition to any busy office setting. It is easy to clean and requires less maintenance compared to wood options. When used with other furniture pieces in the Mod line sold separately it will provide a cohesive and visually appealing display.**The elegant frosted glass finish of this top creates an attractive appearance quickly becoming the focal point of any room. It is compatible with Mod 72'' reception desk shells sold separately for a complete look and a fully functional workspace. Use it as a desktop to write documents a space to hold handouts or even a surface to store communal office supplies for easy access.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 72''*Depth: 12''*Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT02)
- CANON Cartridge 118 Yellow Toner Cartridge 2.9K YLD (2659B001)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1293)
- MONOFLO Plastic Folding Bulk Shipping Container, 2000 lb. Capacity, 48 x 44-1/2 x 34 (BC4844.5-34)
- HON AC Power Hub, 3" Diameter, Black (HGRMTAC.X)
- HON Huddle Ganging Hardware, Black (HMAGANG)
- HON Verse Quick Connect, 90 deg., PK2 (HBV-QC90.Q)
- SAFCO ORGANIZER, MESH W/3 DRAWERS (SAF3252BL)
- DACASSO Black Bonded Leather Pencil Cup (AG-1410)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- FELLOWES Tape Dispenser (8032701)
- Hon Desk Accessories & Organizers