Shop All Desks
Hon
Mod 66in x 30in x 1in Slate Teak Rectangular Worksurface
Mfr # 329HONLPL244
Zoro # G111176264
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Create the ideal workstation with this HON Mod 66'' x 30'' x 1'' slate teak rectangular worksurface. This worksurface is compatible with a Mod base sold separately to form a table or desk in your office space. When used with other furniture pieces in the Mod line sold separately it will provide a cohesive and visually appealing display. This makes it ideal for use in both private office and open floor settings alike.**The rich slate teak finish of this worksurface gives an attractive appearance allowing it to quickly becoming the focal point of any room. Its highly durable laminate surface is constructed to resist stains scratches and spills for long-lasting use in your establishment. Plus it is easy to clean and requires less maintenance compared to wood options. It also comes with built-in grommets for easy wire management.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 66''*Depth: 30''*Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- TOWELSOFT Men Plush Shawl Collar Robe, Unisex Gray S/M (PLH-RB-Men-GRY-SM)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- HON Pedestal Desk, 36" D, 72" W, 29-1/2" H, Cognac, Particle Board (HON10788LCO)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38943R.N.S)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- HON HON, 38000 Series Flush Return, Right, 48w X 24d X 29-1/2h, Mahogany/charcoal (38215RNS)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, White (ZUS316)
- Hon Desks