No Product Image Available
Hon

Mod 66'' x 14'' x 39 3/4'' Slate Teak Laminate Open Desk Hutch


product price: $454.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hon
  • MFR # 329HONLDH609
  • Zoro # G511181684
  • Country of Origin United States
  • Category Desks

Description

Create the ideal workstation with this HON Mod 66'' x 14'' x 39 3/4'' slate teak laminate open desk hutch. Mount this desk hutch to the top of a Mod desk or credenza sold separately to provide additional storage in your workspace. HON's metal-to-metal fastening system allows for a precise fit and impressive durability when connecting individual units. This hutch's highly durable laminate surface resists stains scratches and spills to withstand daily use and keep your hutch looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options.**The rich slate teak finish creates an attractive appearance quickly becoming the focal point of any room. This desk hutch features 3 compartments for open storage or can be combined with compatible Mod doors sold separately for added privacy and security. This item ships easy-to-assemble for a quick and simple setup.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 66''*Depth: 14''*Height: 39 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.