Shop All Desk Accessories & Organizers
Hon
Mod 60'' x 1/2'' x 18'' Cool Neutral Tackboard
Mfr # 329HONLPL269
Zoro # G411251753
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # 329HONLPL269
- Zoro # G411251753
- Country of Origin United States
- Category Desk Accessories & Organizers
Description
Get the most out of your workstation with this HON Mod 60'' x 1/2'' x 18'' cool neutral tackboard. This tackboard is perfect for pinning memos notes project details and even photos. Its fabric-covered exterior features a beautiful cool neutral color and hides pin holes for a clean look even after repeated use.**This tackboard from the Mod line is made with a simple yet contemporary design. This makes it ideal for use in both private office and open floor settings alike as it seamlessly blends in with any environment. Use it with other pieces from the Mod line sold separately for a cohesive display.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 60''*Depth: 1/2''*Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG Freezin Fog Outdoor Low Lying Fog Fluid - 1 Gallon (FJ-FZ-1)
- ZORO SELECT Binder Clip, 3/4 In, Metal, Black, PK40 (2WFX4)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Black, PK12 (UNV39510)
- SMEAD Pocket Folder 9.5 x 14.75", 5.25" Expansion, Pk10 (74390)
- HON Verse Quick Connect, 90 deg., PK2 (HBV-QC90.Q)
- HON AC Power Hub, 3" Diameter, Black (HGRMTAC.X)
- HON Huddle Ganging Hardware, Black (HMAGANG)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- VICTOR Desk Organizer, Silver (S9525)
- DACASSO Classic Black Leather 17" x 14" Conf. Pad Holder without Coaster Holders (A1063)
- DURABLE OFFICE PRODUCTS Keyed Lock Desktop Drawer Organizer, Sta (760127)
- Hon Desk Accessories & Organizers