Shop All Conference Room Tables
Hon
Mod 48in x 120in Rectangular Sepia Walnut Laminate 2-Piece Conference Table Top
Mfr # 329HONLPL322
Zoro # G311206891
product price: $734.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 329HONLPL322
- Zoro # G311206891
- Country of Origin United States
- Category Conference Room Tables
Description
Conduct meetings and collaborate around this HON Mod 48'' x 120'' rectangular sepia walnut laminate 2-piece conference table top. This table top is designed for use with a matching finish compatible HON Mod slab base sold separately to create a complete table. Its highly durable laminate surface resists stains scratches and spills to withstand daily use and keep it looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options.**The rich sepia walnut finish creates an attractive appearance quickly becoming the focal point of any room. This conference table top features a 1'' thick design. When paired with a compatible base it provides the ideal surface for conducting meetings or completing collaborative projects. This item ships easy-to-assemble in 2 pieces for a quick and simple setup.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Length: 120''*Width: 48''*Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Brick, Full/Queen (122531)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- HON Rectangle Table Top, 60" X 30" X 1.13", Harvest/Black Top, High-Pressure Laminate (HMT3060G.N.C.P)
- REGENCY Race Track Legacy Racetrack Tables, 71 X 35 X 29, Wood Top, Mahogany (LCTRT7135MH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- Hon Conference Room Tables