Shop All Desks
Hon
Mod 48'' x 30'' Java Oak Laminate Desk Shell
Mfr # 329HONLDS482
Zoro # G411132335
product price: $400.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$400.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create the ideal workstation with this HON Mod 48'' x 30'' java oak laminate desk shell. This desk shell can be used as a freestanding unit or as the main component of a HON laminate workstation. Pair it with a return shell to create an L-shaped workstation or add a bridge and a credenza shell to create a U-shaped workstation all sold separately. HON's metal-to-metal fastening system allows for a precise fit and impressive durability when connecting individual units. This desk shell's highly durable laminate surface resists stains scratches and spills to withstand daily use and keep your desk looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options.**The rich java oak finish creates an attractive appearance quickly becoming the focal point of any room. This desk shell features two desktop grommets that help keep your cables organized and out of the way of the work surface. Plus leveling glides on the bottom of this desk shell ensure its stable use even on uneven floors. This item ships easy-to-assemble for a quick and simple setup.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Length: 48''*Width: 30''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- TRADEMARK FINE ART LightBoxJournal 'Grunge Gold Crown Lotus' Canvas Art, 18x18 (ALI10452-C1818GG)
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Harvest (H10516L.CC)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38944L.N.S)
- HON HON, 10700 SERIES FULL RIGHT PEDESTAL RETURN, 48W X 24D X 29 1/2H, COGNAC (10711RCO)
- HON 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H105896L.CC)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- HON 14.63 in D, 36" W, 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- OFFICESOURCE Any Space WFH Collection Height Adjustable Base - 2-Stage, Single Motor (OSBHAT4860SI)
- Hon Desks