Shop All Desks
Hon
Mod 42'' x 24'' x 29'' Java Oak Desk Return Shell
Mfr # 329HONLPL200
Zoro # G111132345
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Create the ideal workstation with this HON Mod 42'' x 24'' x 29'' java oak desk return shell. This desk return shell is the perfect addition to any busy office setting. Its highly durable laminate surface is constructed to resist stains scratches and spills for long-lasting use in your establishment. It is easy to clean and requires less maintenance compared to wood options. When used with other furniture pieces in the Mod line sold separately it will provide a cohesive and visually appealing display.**The rich java oak finish of this desk return shell creates an attractive appearance quickly becoming the focal point of any room. It features built-in desktop grommets that allow you to easily organize cables and wires from your electronic devices. It is designed to be paired with a Mod desk sold separately to create an efficient L-shaped workstation.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 42''*Depth: 24''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING SLIDE Left Hand Locking Device for King Slides (280-834)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest, Woodgrain Laminate (H10583R.CC)
- HON Mod Desk Shell, 60w x 30d x 29h, Slate Teak (HONLDS6030LS1)
- HON 14.63 in D, 36" W, 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38943R.N.S)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38944L.N.S)
- HON Desk Return, 14.63 in D, 48" W, 37.13 in H, Mahogany, Woodgrain Laminate (H105323.NN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- Hon Desks