Shop All Desks
Hon
Mod 30in x 20in x 21in Traditional Mahogany Low Open Storage Credenza
Mfr # 329HONLB3141
Zoro # G411183054
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Create the ideal workstation with this HON Mod 30'' x 20'' x 21'' traditional mahogany low open storage credenza. This credenza is the perfect addition to any busy office setting. Its highly durable laminate surface is constructed to resist stains scratches and spills for long-lasting use in your establishment. It is easy to clean and requires less maintenance compared to wood options. When used with other furniture pieces in the Mod line sold separately it will provide a cohesive and visually appealing display.**The rich traditional mahogany finish of this credenza creates an attractive appearance quickly becoming the focal point of any room. It features an open design that provides ample storage space for a variety of supplies from documents and organizer bins to personal belongings such as bags and purses. Plus the leveling glides that come with this credenza allow it to stand sturdily on uneven surfaces.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 30''*Depth: 20''*Height: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAN SHAN AT13 Collectible Tin Ornament - Sewing Machine (AT13)
- SONNET Sonnet T-4650 1.5 in. Atomic Desk Clock Numbers with Light on Demand & Buttons in Front (T-4650)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- HON Desk Return, 14.63 in D, 48" W, 37.13 in H, Mahogany, Woodgrain Laminate (H105323.NN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest/Putty, Metal (H38180.C.L)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- HON HON, METRO SERIES KNEESPACE CREDENZA, 60W X 24D X 29.5H, MOCHA/BLACK (P3231MOP)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10593.CC)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest, Woodgrain Laminate (H10783R.CC)
- OFFICESOURCE OS Laminate Collection Multi-Person Typical - OS170 (OS170MA)
- Hon Desks