Shop All Desks
Hon
Mod 30'' x 72'' Traditional Mahogany Laminate Desk
Mfr # 329DS72PSTM1
Zoro # G311132435
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Enhance your office space with this Hon Mod 30'' x 72'' traditional mahogany laminate desk with 2 storage pedestals. This desk has all the features to create a comfortable sleek office setting for your business. The work surface is scratch- spill- and stain-resistant creating a professional appearance for years to come. The traditional mahogany laminate is sophisticated and complements a variety of professional atmospheres and prior decor. Two desk grommets on the top allow wires to be neatly tucked away presenting an organized workspace.**The included pedestals further the organization of your business. One pedestal features 2 box drawers and 1 file drawer and the other features 2 file drawers. A lock keeps important papers and documents secure and provides peace of mind to employees when not at their desks. It is ideal for storing supplies and important documents. The file drawer has standard hangrails that hold both letter- and legal-width hanging files. These stylish pedestals are also scratch- spill- and stain-resistant. This set is the perfect gift to your employees for a productive and comfortable area!**Desk Dimensions:*Length: 72''*Width: 30''*Height: 29''**Pedestal Dimensions:*Length: 20''*Width: 15''*Height: 28''**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Mission 1" Premium Decorative Window Double Curtain Rod, 66-120", Oil Rubbed Bronze (KN85064)
- MANITOWOC Air Filter (3005939)
- KARTRI Shower Curtain Hook, KASS151, Chrome, 100PK (KASS151|2)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10515R.NN)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38943R.N.S)
- HON Mod Desk Shell, 60" x 30" x 29", Traditional Mahogany (HONLDS6030LT1)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- HON HONĀ® Double Pedestal Desk - 60"W x 30"D x 29-1/2"H - Mahogany - 10500 Series (HON10573NN)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105CG)
- Hon Desks