Shop All Desks
Hon
Mod 30'' Square Sepia Walnut Laminate Corner Desk Shell
Mfr # 329HONLCS303
Zoro # G311132404
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create the ideal workstation with this HON Mod 30'' square sepia walnut laminate corner desk shell. This desk shell can be used as a freestanding unit or as the main component of a HON laminate workstation. Pair it with a return shell to create an L-shaped workstation or with two return shells to create a larger corner workstation sold separately. HON's metal-to-metal fastening system allows for a precise fit and impressive durability when connecting individual units. This desk shell's highly durable laminate surface resists stains scratches and spills to withstand daily use and keep your desk looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options.**The rich sepia walnut finish creates an attractive appearance quickly becoming the focal point of any room. This corner desk shell has a small footprint ideal for rooms with limited space. It also features a desktop grommet that helps keep your cables organized and out of the way of the work surface. Plus leveling glides on the bottom of this desk shell ensure its stable use even on uneven floors. This item ships easy-to-assemble for a quick and simple setup.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Length: 30''*Width: 30''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 18" W Roll File, Light Gray (3090)
- REGENCY Regency Legacy Lectern Podium- Cherry (LLC44CH)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- ACHIM IMPORTING Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (STT1M45045)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest, Woodgrain Laminate (H10784L.CC)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105905R.NN)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Harvest/Putty (H38215R.C.L)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10799.CC)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest/Putty, Metal (H38180.C.L)
- REGENCY Back to Back Desk, 46" D, 36" W, 42" H, Mahogany, Laminate Board (LSSDSD3646MH)
- Hon Desks