Shop All Desks
Hon
Mod 24'' x 48'' Slate Teak Laminate A-Leg Desk
Mfr # 3294824BFLS1
Zoro # G711132448
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance your office space with this Hon Mod 24'' x 48'' slate teak laminate A-leg desk with mobile storage pedestal. This desk has all the features to create a comfortable sleek office setting for your business. Boasting an A-leg design this desk adds a contemporary flair to any space. Its metal design is durable and easy to clean. The work surface is even scratch- spill- and stain-resistant creating a professional appearance for years to come. The slate teak laminate is sophisticated and complements a variety of professional atmospheres and prior decor. Two desk grommets on the top allow wires to be neatly tucked away presenting an organized workspace.**The included mobile pedestal furthers the organization of your business. It features 1 box drawer and 1 file drawer. A lock keeps important papers and documents secure and provides peace of mind to employees when not at their desks. It is ideal for storing supplies and important documents. The file drawer has standard hangrails that hold both letter- and legal-width hanging files. The hard wheels make this pedestal mobile so that you can rearrange it according to the office space it occupies. This stylish pedestal is also scratch- spill- and stain-resistant. This set is the perfect gift to your employees for a productive and comfortable area!**Desk Dimensions:*Length: 48''*Width: 24''*Height: 30 1/2''**Pedestal Dimensions:*Length: 15''*Width: 20''*Height: 20''**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200 (5W268)
- MITYLITE Upholstered Folding Chair, Vinyl Seat, Black (FLEXONE FX)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- ALECO Interion Office Chair Mat for Carpet 36W x 48L with 20 x 10 Lip Straight Edge (120225)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- HON 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10585R.CC)
- HON Multipurpose Table Flip Base Table, Rectangular, 48w x 24d x 29.38h, Light Gray (HBMPT4824P.QZ)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10787R.NN)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- HON Pedestal Desk, 30" D, 48" W, 29-1/2" H, Mocha, Laminate (HONP3251RMOP)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- Hon Desks