No Product Image Available
Hon

MG201CU24 Motivate Seating Morel Fabric Stacking Armless Guest Chair with Casters, 2PK


product price: $707.99
/pk 2, $354.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a comfortable seat for your guests or employees in your office with this HON MG201CU24 Motivate seating morel fabric stacking armless guest chair with casters. This chair is lightweight and maneuverable making it ideal for cafes waiting rooms or multi-purpose spaces. The seat and back are made of polyester for long-lasting durability while the base is made of platinum steel tubing. This chair is contoured in the back and seat to help cradle the user's spine and it also moves with the user to better relieve pressure points that may otherwise cause pain or discomfort.**This chair has casters which allow it to roll easily on most floor surfaces. For storage this chair stacks up to 6 high on the floor to maximize your storage areas. Plus with such a durable construction this chair boasts a 300 lb. weight capacity! Made from at least 5% pre- and 18% post-consumer recycled materials this chair also helps you maintain a green business model.**Overall Dimensions:*Width: 21''*Depth: 23''*Height: 32 1/4''*Capacity: 300 lb.**Seat Dimensions:*Width: 18 1/4''*Depth: 17 3/4''*Height: 18 1/4''**Back Dimensions:*Width: 17 1/4''*Height: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.