Shop All Bookcases & Bookshelves
Hon
Metal Bookcase, Four-Shelf, 34-1/2w x 12-5/8d x 59h, Putty
Mfr # HS60ABC.L
Zoro # G2184434
product price: $373.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Depth 12.63"
- Height 59 in
- Width 34-1/2 in
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HS60ABC.L
- Zoro # G2184434
- UPC # 641128720564
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12.63" |
Height | 59 in |
Width | 34-1/2 in |
Overall Height | 59" |
Overall Width | 34.5" |
Details
Item | Metal Bookcase,Four-Shelf |
Number of Shelves | 4 |
Color | Putty |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Material | Steel |
Weight | 77 lbs |
Edge Type | Square Edge |
Description
Metal Bookcase,Four-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11-5/8" Analog Quartz Double Sided Wall Clock, Black (2CHY5)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- HON HON, Metal Bookcase, Five-Shelf, 34-1/2w X 12-5/8w X 71h, Black (S72ABCP)
- HON Credenza, 10700, 2Dw, 60W, Co (HON10765CO)
- HON Hutch, 38000, Stckon, 60in, Cc (HON386560NS)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 4 Tier, 69"H, Office, Bedroom, Laminate, Grey, Black (I 2755)
- Hon Bookcases & Bookshelves