Shop All Task Chairs
Hon
Mesh Task Chair, Black
Mfr # HONI2M2AMNC10TK
Zoro # G7514607
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Seat Material Mesh
- Weight 54 lbs
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Application General Office & Task
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONI2M2AMNC10TK
- Zoro # G7514607
- UPC # 888206730972
- Country of Origin United States
- Category Task Chairs
Details
Color | Black |
Seat Material | Mesh |
Weight | 54 lbs |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Application | General Office & Task |
Office Chair Style | Task Chair |
Includes | Arms |
Seat Color | Black |
Features | Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Style | Mid Back Task Chair |
Weight Capacity (text) | Supports Up to 300 lb |
Arm Type | Padded T-Bar |
Description
HON® Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Supports up to 300 lbs, Black Seat/Back and Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N706)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- HON Leather Task Chair, Height Adjustable, Black (H5711.SB11.T)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- HON Task Chair, Width Height Adjustable, Black (HVL582.ES10.T)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- Hon Office Chairs