Shop All Desk Chairs
Hon
Mesh, Padded T-Bar, Black
Mfr # HONI2M2AMLC10TK
Zoro # G5077823
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded T-Bar
- Seat Material Mesh
- Seat Color Black
- Back Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONI2M2AMLC10TK
- Zoro # G5077823
- Country of Origin United States
- Category Desk Chairs
Dimensions
Height | 21" |
Overall Height | 45" |
Overall Width | 28" |
Depth | 28.5" |
Width | 20" |
Details
Arm Style | Padded T-Bar |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Color | Black |
Item | Ignition2.0 Ilira-Stretch Mid-Back Mesh |
Material | Fabric |
Weight Capacity | Supports Up to 300 lb |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Gold Certified |
Features | Arms Included, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Lumbar Support | No |
Weight | 54 lbs |
Capacity | Supports Up to 300 lb |
Application | General Office & Task |
Style | Mid Back Chair |
Description
Ignition2.0 Ilira-Stretch Mid-Back Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- HON CHAIR, UPHBK, ADJARM, ESPRSSO (HONI2UL2AC49TK)
- HON Convergence Swivel-Tilt Chair, Black (HONCMS1AUR10)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- HON Mesh, 27.5"WIron Ore (HIWM2.A.H.M.CU19.T.SB)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- Hon Desk Chairs