Shop All Desk Chairs
Hon
Mesh, 27.5"WIron Ore
Mfr # HIWM2.A.H.M.CU19.T.SB
Zoro # G5076231
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded T-Bar
- Seat Color Iron Ore
- Seat Material Mesh
- Overall Height 46.5"
- Seat Depth 18.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HIWM2.A.H.M.CU19.T.SB
- Zoro # G5076231
- UPC # 745123584616
- Country of Origin United States
- Category Desk Chairs
Dimensions
Overall Height | 46.5" |
Seat Depth | 18.25" |
Overall Width | 27.5" |
Back Height | 24" |
Width | 20" |
Back Width | 19" |
Depth | 41" |
Seat Height Max. | 22" |
Seat Height Min. | 17.50" |
Height | 22" |
Description
Ignition Series Mesh Mid-Back Work Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Dolly For Series 700/800 Chairs (DY700/800)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- LORELL Lorell Backless Pneumatic Height Stool (LLR69513)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- HON PILLOW-SOFT 2090 LEATHER MANAGERIAL MID-BACK SWIVEL/TILT CHAIR, UP TO 300 lb, BLACK SEAT/BACK, BASE (2092SR11T)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- HON Pillow-Soft 2090 Managerial Mid-Back Swivel/Tilt Chair, Black Fabric (H2092.H.CU10.T)
- HON CHAIR, UPHBK, ADJARM, ESPRSSO (HONI2UL2AC49TK)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- BEVCO Drafting Chair, Polyurethane, 19" to 26-1/2" Height, Adjustable Arms, Black (7301D-AA-3750S/5)
- Hon Office Chairs