Shop All Counter Height Stools
Hon
Medical Exam Stool with Back, 24-1/4 x 27-1/4 x 36, Black
Mfr # HMTS11.EA11
Zoro # G6127010
product price: $351.50
/ea
Free Shipping & Returns
$351.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Vinyl
- Overall Height 38"
- Overall Width 24.25"
- Height 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMTS11.EA11
- Zoro # G6127010
- UPC # 089191227847
- Country of Origin China
- Category Counter Height Stools
Dimensions
Overall Height | 38" |
Overall Width | 24.25" |
Height | 22" |
Width | 16" |
Depth | 27.25" |
Outside Diameter | 16" |
Details
Item | Medical Exam Stool with Back |
Seat Color | Black |
Seat Material | Vinyl |
Standards | Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards |
Application | Assembly/Repair & Technical Task; Classroom & Training; Healthcare |
Capacity | Supports Up to 250 lb |
Weight | 27 lbs |
Description
Medical Exam Stool with Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- BIG JOHN PRODUCTS Big John Products BJSTEP Extra High Capacity Step Stool (BJSTEP)
- 123 CREATIONS 123 Creations C695WFS Butterfly-Yellow Fabric Upholstered Stool (C695WFS)
- WOODEN IMPORTS FURNITURE VN10-WC-MAHO 2 Vernon Counter Stools with Wood Seat - Mahogany (VNS-MAH-W)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Graph Seat (80225BW020)
- Hon Counter Height Stools