Shop All Desk Chairs
Hon
Managerial Chair, Leather, Fixed Arms, Black
Mfr # 2092SR11T
Zoro # G4497495
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 2092SR11T
- Zoro # G4497495
- UPC # 020459337700
- Country of Origin United States
- Category Desk Chairs
Dimensions
Overall Height | 41-3/4" |
Details
Office Chair Style | Managerial Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Base Material | Reinforced Resin |
Color | Black |
Item | Chair,Mid Back Leather,Bk |
Material | Leather, Polyester |
Frame Material | Plastic |
Weight Capacity | 300 lb. |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock, Fixed Loop Arms, Comfortable, Tension Control, Cushioned Back, Center Tilt, Upright Locking |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Frame Color | Black |
Shape | 5-star |
Style | Managers Chair |
Application | Executive & Management; General Office & Task |
Description
Chair,Mid Back Leather,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME 5 Ft. White Granite Round Commercial Folding Table (5402)
- TIMELESS FRAMES Timeless Frames 78128 Huntley Walnut Wall Frame; 12 x 18 in. (78128)
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- HON Pillow-Soft 2090 Managerial Mid-Back Swivel/Tilt Chair, Black Fabric (H2092.H.CU10.T)
- HON Mesh, Padded T-Bar, Black (HONI2M2AMLC10TK)
- HON Convergence Swivel-Tilt Chair, Black (HONCMS1AUR10)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- HON Mesh, 27.5"WIron Ore (HIWM2.A.H.M.CU19.T.SB)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-225)
- Hon Office Chairs