Shop All Waiting Room & Guest Chairs
Hon
Lota Black Mesh / Fabric Multi-Purpose Side Chair with Fixed Arms
Mfr # 329H2285VA10T
Zoro # G311178501
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 329H2285VA10T
- Zoro # G311178501
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Provide all-day comfort for employees and customers in your office with this HON H2285VA10 Lota black mesh multi-purpose side chair. When sitting all day long at a desk or in a waiting room having a chair that satisfies your needs is very important. With a soft breathable mesh back and contoured seat for long-lasting comfort this chair is a practical yet attractive addition to your office. The seat upholstery is durable abrasion-resistant polyester ensuring that this chair will stand up to years of use. The back features an intuitive weight-activated counterbalance tilt that provides comfort for individuals of all shapes and sizes while eliminating the need for confusing levers and paddles. Plus the fixed arms provide upper body support as users sit or stand.**Four legs with hooded casters make it easy to move around the office or roll this chair from room to room. It also includes gliders to use instead of the casters for stationary applications. Able to be stacked up to 4 chairs high this product is ideal for multi-purpose and training rooms. Use this chair to offer comfort and support during extended periods of sitting.**Overall Dimensions:*Width: 23''*Depth: 24 3/4''*Height: 34 1/2''*Capacity: 250 lb.**Seat Dimensions:*Width: 18 7/8''*Depth: 17 3/4''*Height: 19 1/8''**Back Dimensions:*Width: 17 7/8''*Height: 17 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- KASON Curtain Kit, 42" x 90", 0.06" Thick, 6"Wide (403LA6064290)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-WHITE-M-GG)
- Hon Office Chairs