Shop All Furniture Parts
Hon
Leg, Straight, f/30"D Mod Worksurfaces, 30"W, Black
Mfr # HONLPLLEG30UBLK
Zoro # G801858555
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable
- Width 30 in
- Color Black
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONLPLLEG30UBLK
- Zoro # G801858555
- UPC # 194966437052
- Country of Origin China
- Category Furniture Parts
Dimensions
Width | 30 in |
Details
Features | Durable |
Color | Black |
Item | Worksurface U-Leg |
Series | Mod |
Description
This U-Leg is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Use this 30" wide U-leg to support any 30" deep Mod worksurface. Color of this straight leg with a stabilizing beam matches both the Mod Slate Teak and Traditional Mahogany finishes so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- MIDWEST FASTENER 1" x 16 Gauge Round Tubing Casters 4PK (76703)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HILLMAN 3/8" #3 Cop Cut Tack (122613)
- APW WYOTT Burner Gasket (AS-2065916)
- TRUE Gasket Base (861314)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), White (61587030)
- Hon Furniture Parts