Shop All Furniture Parts
Hon
Leg, Straight, f/24"D Mod Worksurfaces, 24"W, Silver
Mfr # HONLPLLEG24USVR
Zoro # G301858437
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Features Durable
- Color Silver
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONLPLLEG24USVR
- Zoro # G301858437
- UPC # 194966437007
- Country of Origin China
- Category Furniture Parts
Dimensions
Width | 24 in |
Details
Features | Durable |
Color | Silver |
Series | Mod |
Item | Worksurface U-Leg |
Description
This U-Leg is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Use this 24" wide U-leg to support any 24" deep Mod worksurface. Color of this straight leg with a stabilizing beam matches the Mod finishes - Simply White, Slate Teak and Traditional Mahogany - so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- TRADEMARK FINE ART Michael Tompsett 'New York Blue Teal Skyline' Canvas Art, 16x24 (MT01473-C1624GG)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- DESIGNS OF DISTINCTION Stratford Bun Foot - Red Oak (01705110AK1)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 3/4" (812303)
- TRUE Switch, Rocker (921092)
- VULCAN HART Burner, Pilot-Nat (00-409125-00001)
- Hon Furniture Parts