Shop All Furniture Parts
Hon
Leg, Straight, f/24"D Mod Worksurfaces, 24"W, Black
Mfr # HONLPLLEG24UBLK
Zoro # G301858369
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Color Black
- Features Durable
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONLPLLEG24UBLK
- Zoro # G301858369
- UPC # 194966437014
- Country of Origin China
- Category Furniture Parts
Dimensions
Width | 24 in |
Details
Color | Black |
Features | Durable |
Series | Mod |
Item | Worksurface U-Leg |
Description
This U-Leg is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Use this 24" wide U-leg to support any 24" deep Mod worksurface. Color of this straight leg with a stabilizing beam matches both the Mod Slate Teak and Traditional Mahogany finishes so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- MARTEX Pillowcase, Queen, White, 44" W, 40" L, PK12 (1A38073)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HILLMAN 1 22 Blued Cut Tack (122600)
- TRUE Hinge Pin (832103)
- KENNEY MFG Curtain Rod Hd 48-84 Wht (KN512)
- ALTO-SHAAM Fuse, 6.3A (FU-33452)
- Hon Furniture Parts