Shop All Furniture Parts
Hon
Leg, Angled, f/30"D Mod Worksurfaces, 30"W, Silver
Mfr # HONLPLLEG30ASVR
Zoro # G301858550
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desk
- Color Silver
- Features Durable
- Width 30 in
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONLPLLEG30ASVR
- Zoro # G301858550
- UPC # 194966437021
- Country of Origin China
- Category Furniture Parts
Dimensions
Width | 30 in |
Details
Application | Desk |
Color | Silver |
Features | Durable |
Item | Worksurface A-Leg |
Series | Mod |
Description
This A-Leg is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Use this 30" wide A-leg to support any 30" deep Mod worksurface. Color of the angled leg matches the Mod finishes - Simply White, Slate Teak and Traditional Mahogany - so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- NEXT INNOVATIONS 16" Turtle Round Wall Art (101409002-TURTLE)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 4 23/32 in (120 mm), Matte Black (205120900)
- GLOBAL INDUSTRIAL Stool Ring Kit (917156)
- DESIGNS OF DISTINCTION 2" SQ. x 4.5"H Brushed Aluminum Metal Sleeve (01SLV245BA1)
- OSBORNE WOOD PRODUCTS 17 x 2 Ansley Dining Chair Leg in Soft Maple (6204M)
- Hon Furniture Parts