Shop All Furniture Parts
Hon
Leg, Angled, f/30"D Mod Worksurfaces, 30"W, Black
Mfr # HONLPLLEG30ABLK
Zoro # G101858590
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desk
- Color Black
- Features Durable
- Width 30 in
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONLPLLEG30ABLK
- Zoro # G101858590
- UPC # 194966437038
- Country of Origin China
- Category Furniture Parts
Dimensions
Width | 30 in |
Details
Application | Desk |
Color | Black |
Features | Durable |
Item | Worksurface A-Leg |
Series | Mod |
Description
This A-Leg is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Use this 30" wide A-leg to support any 30" deep Mod worksurface. Color of the angled leg matches both the Mod Slate Teak and Traditional Mahogany finishes so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL42RNDGYBK44BK)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- GROEN Thermopile (Z001126)
- FOLLETT ICE Drain Pan Grill (01051614)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 4 3/16 in (106 mm), Brushed Nickel (915135100195)
- WADDELL MFG Leg Table Wood 22 in. Round (2522)
- Hon Furniture Parts