Shop All Furniture Parts
Hon
Leg, Angled, f/24"D Mod Worksurfaces, 24"W, Silver
Mfr # HONLPLLEG24ASVR
Zoro # G501858381
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Color Silver
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONLPLLEG24ASVR
- Zoro # G501858381
- UPC # 194966436987
- Country of Origin China
- Category Furniture Parts
Dimensions
Width | 24 in |
Details
Color | Silver |
Item | Worksurface A-Leg |
Series | Mod |
Description
This A-Leg is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Use this 24" wide A-leg to support any 24" deep Mod worksurface. Color of the angled leg matches the Mod finishes - Simply White, Slate Teak and Traditional Mahogany - so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Table Cart, Holds (10-20) 96 In. Long Tables (CRT3696FBLK2)
- LUXOR 12 Tablet/Chromebook Wall/Desk Charging Box (LLTMW12-G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20G/W)
- BAXTON STUDIO Rio Modern Bohemian Natural Brown Rattan Dining Chair (226-13116-ZORO)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- DESIGNS OF DISTINCTION 4 Inch Square Bar Column - Red Oak (01634010AK1)
- CADCO Oven Basket, Full Size (COB-F)
- KASON Cam-Rise Spring Assisted Hinge, Flush, RH (11248000004)
- OSBORNE WOOD PRODUCTS 5 5/8 x 1 5/8 x 1 5/8 Narrow Coventry Bedpost Finial in Knotty Pine (3008P)
- Hon Furniture Parts