Shop All Furniture Parts
Hon
Leg, Angled, f/24"D Mod Worksurfaces, 24"W, Black
Mfr # HONLPLLEG24ABLK
Zoro # G801858364
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 24 in
- Application Desk
- Features Durable
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONLPLLEG24ABLK
- Zoro # G801858364
- UPC # 194966436994
- Country of Origin China
- Category Furniture Parts
Dimensions
Width | 24 in |
Details
Color | Black |
Application | Desk |
Features | Durable |
Item | Worksurface A-Leg |
Series | Mod |
Description
This A-Leg is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Use this 24" wide A-leg to support any 24" deep Mod worksurface. Color of the angled leg matches both the Mod Slate Teak and Traditional Mahogany finishes so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- NEXT INNOVATIONS Medium Lake View Aspen Leaf Wall Art (101421001-LAKEVIEW)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Soft Maple (3017M)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Knotty Pine (3017P)
- EDLUND Knurl Pin (P026)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 3/4" (812012)
- Hon Furniture Parts