Shop All Task Chairs
Hon
Leather Task Chair, Height Adjustable, Black
Mfr # H5711.SB11.T
Zoro # G0202047
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Height Adjustable
- Seat Material Leather
- Overall Height 38-3/4"
- Overall Depth 25-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H5711.SB11.T
- Zoro # G0202047
- UPC # 881728407766
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 38-3/4" |
Overall Depth | 25-3/4" |
Width | 19-1/4" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Height Adjustable |
Seat Material | Leather |
Caster Type | Dual Wheeled |
Backrest | Mid With Lumbar Support, Breathable Mesh Back |
Series | Volt 5710 |
Standards | Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards |
Color | Black |
Weight Capacity | 250 lb. |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
For Use With | HON® Optional Height-Adjustable T-Bar Arms |
Material | Seat: Leather; Base: Plastic |
Weight | 29 lbs |
Application | General Office & Task |
Style | Task Chair |
Weight Capacity (text) | Supports Up to 250 lb |
Description
Volt Series Mesh Back Leather Task Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952GRN 1952- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1952GRN)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, White, Vinyl (493N61)
- HON Task Chair, Black (5703GA10T)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- HON Leather Task Chair, Black (H5701.SB11.T)
- HON CHAIR, TASK, MID-BACK, ARMS, MD (HONSVR1AILC90TK)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- HON Task Chair, Adjustable Arms, Black (HONGVHMZ1ACCF10)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- Hon Task Chairs