Shop All Modular Drawer Cabinets
Hon
Laminate Angled Center Drawer, 22wx15-3/8
Mfr # H1522.N
Zoro # G9148509
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Material Laminate
- Overall Height 2.5"
- Overall Width 22"
- Depth 15.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H1522.N
- Zoro # G9148509
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Overall Height | 2.5" |
Overall Width | 22" |
Depth | 15.38" |
Details
Item | Laminate Angled Center Drawer,22wX15-3/8 |
Color | Mahogany |
Material | Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
For Use With | HON® Laminate Series Double Pedestal Desk and/or Desk Shell; HON® Laminate Series Single Pedestal Desk; HON® Laminate Series Kneespace Credenza; HON® Laminate Series Single Pedestal Credenza; HON® Laminate Series Return |
Weight | 11 lbs |
Description
Laminate Angled Center Drawer,22wX15-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442 MED GRAY)
- KEE SAFETY Kee Safety - 62-8 - Kee Klamp Rail Flange, 1-1/2" Dia. (62-8)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- DURHAM MFG Compartment Drawer with 8 compartments, Steel, 13-1/8 in W (213-95)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- Hon Modular Drawer Cabinets