Shop All Buffets & Sideboards
Hon
Kneespace Credenza With.75-Height Pedestals, 72w x 24d, Mahogany
Mfr # H10543.NN
Zoro # G2182352
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$825.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 72"
- Overall Height 29.5"
- Weight 243 lbs
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H10543.NN
- Zoro # G2182352
- UPC # 641128986625
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 72" |
Overall Height | 29.5" |
Depth | 24" |
Details
Type | Credenza |
Weight | 243 lbs |
Item | Kneespace Credenza with.75-Height Pedest |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Number of Pedestals | 2 |
Pedestal Style | 3/4-Height |
Material | Woodgrain Laminate |
Color | Mahogany |
Series | HON 10500 Series |
Edge Type | Square Edge |
Thickness | 1.13" |
Description
Kneespace Credenza with.75-Height Pedest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, King, Chianti (MAINSPREAD CHIANTI)
- EMU Arc En Ciel Black Foot Cap (PCFC314/334-B)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- HON Credenza, 60" X (HP3231.N.S)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- HON Credenza, 60" X (H38852.C.L)
- HON Credenza, 60" X (H10765.CC)
- INVAL Buffet Cabinet Storage System (BF-GP4)
- Hon Buffets & Sideboards