Shop All Buffets & Sideboards
Hon
Kneespace Credenza With Full-Height Pedestals, 72Wx24d, Harvest
Mfr # H105900.CC
Zoro # G0199728
product price: $955.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$955.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 72"
- Overall Height 29.5"
- Weight 274 lbs
- Number of Pedestals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H105900.CC
- Zoro # G0199728
- UPC # 020459073981
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 72" |
Overall Height | 29.5" |
Depth | 24" |
Details
Type | Credenza |
Weight | 274 lbs |
Item | Kneespace Credenza w/Full-Height Pedestl |
Number of Pedestals | 2 |
Pedestal Style | Full-Height |
Series | HON 10500 Series |
Material | Woodgrain Laminate |
Color | Harvest |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Edge Type | Square Edge |
Thickness | 1.13" |
Description
Kneespace Credenza w/Full-Height Pedestl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries T-4652 Atomic Desk Clock with Bright Blue Light and 1.5 in. High numbers (T-4652)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration I V2' Canvas Art, 24x24 (WAP08112-C2424GG)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (14976)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- HON Credenza, 60" X (H10765.CC)
- HON Credenza, 60" X (H38852.C.L)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- HON Credenza, 60" X (HP3231.N.S)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- REGENCY Regency Legacy 71 in. Credenza Shell- Ash Grey (LDS7124AG)
- Hon Buffets & Sideboards